34-1/8 in. 12A Undercounter Dishwasher in Stainless Steel
400 Series 34-1/8 in. 12A Undercounter Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Collection:
- 400 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 41 dB
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/8 in
- Interior Light:
- Yes
- NSF Certified:
- No
- Number of Settings:
- 13
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No