400 Series 47-1/4 in. Wall Mount Hood in Stainless Steel

Part #GAW442720  |  Item #4806716  |  Manufacturer Part #AW442720

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 10, 15

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: 400 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 21-5/8 in

Duct Shape: Rectangular

Duct Size: 14-7/16 in

Ducted or Ductless: Recirculating

Energy Star Compliant: No

Filter Type: Stainless Steel Mesh

Installation Type: Wall Mount

Material: Stainless Steel

UL Listed: No

Volts: 120V

Width: 47-1/4 in