400 Series Table ventilation in Stainless Steel

Part #GAL400791  |  Item #5164381  |  Manufacturer Part #AL400791

$3,899.00 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: 400 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 5-1/2 in

Energy Star Compliant: No

Height: 21-1/4 in

UL Listed: No

Volts: 120V

Width: 35-3/4 in