Size M Latex Disposable Gloves in Yellow
Size M Latex Disposable Gloves in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Long, sleeve, flock lined, reusable glove
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Chemical Resistant, Disposable
- Length:
- 15 in
- Material:
- Latex
- Reusable:
- No
- Thickness:
- 25 mil