Size S Latex Disposable Gloves in Natural
Size S Latex Disposable Gloves in Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For foodservice, housekeeping, manufacturing, or any non-medical application
- FDA/USDA accepted
- Powdered gloves fit either hand tightly for excellent dexterity
- Includes 100 pair of gloves
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- General Purpose, Disposable, Food Service
- Material:
- Latex
- Reusable:
- No
- Thickness:
- 5 mil