Size S Latex Disposable Gloves in Natural
Size S Latex Disposable Gloves in Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 12 pairs of gloves
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Messy Cleaning, Small Parts Assembling, Food Service, Disposable
- Material:
- Latex
- Reusable:
- No
- Thickness:
- 18 mil