3600 RPM Position Displacement Blower
Sutorbilt® Legend® Series 3600 RPM Position Displacement Blower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory warranty for 18 months
- The Sutorbilt Legend blowers are widely used in wastewater treatment plants to generate air for aeration systems
- Universal mounting for ease of installation
- Horizontal blowers have the inlet and outlet top and bottom
- The ability to run in either direction makes these blowers easy to adapt to most any requirement
- The splash lubricated system keeps all parts running smooth from the oil in the sump
- Dynamically balanced impellers are permanently fastened to the steel shafts
- The units feature cast iron impellers and housing
- Drive bearings are grease lubricated, and easily maintained with a zerk fitting at the drive end
- These units feature anti-friction bearings
Specifications
- Application:
- Commercial
- CFM:
- 579 ft3/min
- Collection:
- Sutorbilt® Legend® Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 3 in
- ISO:
- ISO 9001:2000
- Pressure - High:
- 7
- RPM:
- 3600
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- No
- Weight:
- 182 lb