7LP PD Blower Low pressure
Sutorbilt® Legend® Series 7LP PD Blower Low pressure
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory warranty for 18 months
- The Sutorbilt Legend blowers are widely used in wastewater treatment plants to generate air for aeration systems
- Universal mounting for ease of installation
- Horizontal blowers have the inlet and outlet top and bottom
- The ability to run in either direction makes these blowers easy to adapt to most any requirement
- The splash lubricated system keeps all parts running smooth from the oil in the sump
- Dynamically balanced impellers are permanently fastened to the steel shafts
- The units feature cast iron impellers and housing
- Drive bearings are grease lubricated, and easily maintained with a zerk fitting at the drive end
- These units feature anti-friction bearings
Specifications
- Collection:
- Sutorbilt® Legend® Series
- Diameter:
- 1-14/25 in
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Flanged
- ISO:
- ISO 9001
- Pressure - Maximum:
- 15 psi
- Product Type:
- Displacement Blower