1 in. x 520 ft. Standard Density PTFE Tape
1 in. x 520 ft. Standard Density PTFE Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 520 ft
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- Size:
- 1 in x 520 ft
- Width:
- 1 in