10 in. Carbon Steel Spiral Gasket
10 in. Carbon Steel Spiral Gasket
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 10 in
- FM Approved:
- No
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No