36 x 24 in. Model C End Seal

Part #PMCES2436  |  Item #2152842

Length:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick and easy installation

Specifications

Fits Pipe Size: 24 in - 36 in

Length: 36 in

Material: Rubber

Material Type: EPDM

Maximum Temperature: 250

Product Type: End Seal

Thickness: 1/8 in