2 in. Garlock 3000 150# 1/8 Ring Gasket
BLUE-GARD® 3000 2 in. Garlock 3000 150# 1/8 Ring Gasket
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.5 Class 150
- ASTM:
- ASTM D-149, ASTM F-36, ASTM F-38, ASTM F-104, ASTM F-152, ASTM F-433, ASTM F-586, ASTM F-1315
- Application:
- Aliphatic Hydrocarbons, Gasoline, Oil, Water
- Clean Bagged:
- No
- Collection:
- BLUE-GARD® 3000
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 2-3/8 in
- Diameter - Outside:
- 4-1/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Fiber, Rubber
- Material Type:
- Aramid, Nitrile
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psig
- Pressure Class:
- 150#
- Temperature Range:
- -100 to 700 Deg F (-73 to 371 Deg C)
- Thickness:
- 1/8 in
- UL Listed:
- No