3 x 1/8 in. 1000 psi Full Face Gasket

You last purchased this on
 
Garlock

Blue-Gard® 3000 3 x 1/8 in. 1000 psi Full Face Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

Blue-Gard® 3000 3 x 1/8 in. 1000 psi Full Face Gasket

  • Fast #
  • Part #G3000FF150AM
  • Item #3026198
  • Manufacturer Part #36906-7218
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Improved torque retention
  • Drastically lowered emissions levels
  • Excellent Sealability
  • Available in sheet or cut gasket form
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-104
Collection:
Blue-Gard® 3000
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
3-1/2 in
Diameter - Outside:
7-1/2 in
End Connection 1:
Gasket
End Connections:
Gasket
Fitting Type:
Gasket
Flange Type:
Full Face
Material:
Rubber
Material Type:
Nitrile
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Number of Holes:
4 Hole
Origin:
Global
Pipe Diameter:
3 in
Pressure - Maximum:
1000 psi
Pressure Class:
150#
Thickness:
0.125 in