2 x 1/8 in. 700# Ring Gasket

You last purchased this on
 
Garlock

Blue-Gard® 3400 2 x 1/8 in. 700# Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

Blue-Gard® 3400 2 x 1/8 in. 700# Ring Gasket

  • Fast #
  • Part #G3400RG15018M
  • Item #1332913
  • Manufacturer Part #37704-1103
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • SBR binder
  • Excellent sealability
  • Pressure class 150#
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Drastically lowered emissions levels
  • Improved torque retention
  • Requires Certification

Specifications

ASME:
ASME B16.21, ASME B16.47, ASME B16.5
ASTM:
ASTM D-149, ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-433, ASTM F-586, ASTM F-1315
CARB OTC LEED Compliant:
No
Collection:
Blue-Gard® 3400
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Diameter - Inside 1:
3 in
Diameter - Outside:
5-19/50 in
End Connection 1:
Gasket
End Connections:
Gasket
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Aramid Fiber
Material Type:
SBR
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Pipe Diameter:
3 in
Pressure - Maximum:
1200 psi
Pressure Class:
150#
Product Type:
Ring
Thickness:
1/8 in
Type:
G3400RG15018M
UL Listed:
No