3/4 in. 300# Graph Spiral Gasket
FLEXSEAL® 3/4 in. 300# Graph Spiral Gasket
Frequently Purchased Together
Product Details
- Style RW offers excellent general purpose performance for raised face flanges
- Its durable construction and consistent compression deliver superior safety and exceptional sealing performance
- The FLEXSEAL® RW is engineered for ASME flanges with metal windings, filler material, and a centering ring
- Centering ring accurately locates the gasket on the flange face, provides additional radial strength, and acts as a compression limiter
- Suited to temperatures from cryogenic to 2000°Ff / 1093°C, depending on metal and filler material
- Customer-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
- Seal pressures to flange ratings, in accordance with ASME B16.5
- Easy installation and removal
- NOTE: Per ASME B16.20 all spiral wound gaskets for ASME B16.5 or B16.47 flanges are made with outer and inner rings (FLEXSEAL® RWI).
- Spiral winding (sealing element) consists of preformed metal and soft filler material
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.5
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- FLEXSEAL®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Grey
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 2-63/100 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Graphite, Carbon Steel
- Material Type:
- 316L
- Maximum Temperature:
- 850
- Minimum Temperature:
- -150
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 300#, 400#, 600#
- Thickness:
- 0.125 in
- Type:
- SWG3006GF
- UL Listed:
- No