2 x 0.125 in. 150# PTFE Ring Gasket

You last purchased this on
 
Garlock

Gylon® 3504 2 x 0.125 in. 150# PTFE Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

Gylon® 3504 2 x 0.125 in. 150# PTFE Ring Gasket

  • Fast #
  • Part #G3504RG15018K
  • Item #3959730
  • Manufacturer Part #37721-1102
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Tight seal, Improved performance over conventional PTFE, Reduced product loss and emissions
  • Branding and color coding reduces misapplication
  • Offers some of the largest sheet sizes in the industry
  • Improved material utilization reduces waste
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Excellent bolt torque retention
  • Will not burn
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM D-149, ASTM F-1315, ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-512, ASTM F-586
Application:
Acids, Cryogenic, Hydrocarbons, Hydrogen Peroxide, Refrigerant, Solvent, Water
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
Gylon® 3504
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
2-3/8 in
Diameter - Outside:
4-1/8 in
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Minimum Temperature:
-450
NSF Certified:
No
Origin:
Domestic
Pipe Diameter:
2 in
Pressure - Maximum:
800 psi
Pressure Class:
150#
Product Type:
Ring
Thickness:
0.125 in
Type:
G3504RGAK
UL Listed:
No