2.06 in. Link Seal with Stainless Steel Nut & Bolt
Link-Seal® 2.06 in. Link Seal with Stainless Steel Nut & Bolt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Install in up to 75% less time compared to lead-oakum joints, hand-fitted flashings, mastics, or casing boots
- Rated at 20 psig (40ft of head), which exceeds the performance requirements of most applications
- Color black
- Manufactured in an ISO 9001 certified facility
- Made in USA
- Standard fasteners have a two-part zinc dichromate and proprietary corrosion inhibiting coating
- Designed for use as a permanent seal, seal elements are specially compounded to resist aging and attack from ozone, sunlight, water, and a wide range of chemicals
Specifications
- ASTM:
- ASTM F-593
- Collection:
- Link-Seal®
- Color Finish Name:
- Black
- Fits Pipe Size:
- 5 in
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- Minimum Temperature:
- -40
- Tensile Strength:
- 1450 psi
- Thickness:
- 2.06 in