1/16 x 1/16 in. 800# Fiber and Nitrile Gasket Sheet

You last purchased this on
 
Garlock

Style IFG-5500 1/16 x 1/16 in. 800# Fiber and Nitrile Gasket Sheet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

Style IFG-5500 1/16 x 1/16 in. 800# Fiber and Nitrile Gasket Sheet

  • Fast #
  • Part #G55001163030
  • Item #4513960
  • Manufacturer Part #5500
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.21, ASME B16.5, ASME B16.47
ASTM:
ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B
CARB OTC LEED Compliant:
No
Collection:
Style IFG-5500
Color Finish Name:
Grey
Diameter - Inside 1:
1/16 in
Fitting Type:
Gasket Sheet
GSA Approved:
No
IAPMO Listed -:
No
Material:
Fiber, Rubber
Material Type:
Nitrile
Maximum Temperature:
800
NSF Certified:
No
Pressure - Maximum:
1200 psig
Thickness:
1/16 in
UL Listed:
No