1 in. Steel NPT Gas Regulator Valve

You last purchased this on
 
Gastite

Pietro Fiorentini 1 in. Steel NPT Gas Regulator Valve

  • Fast #
  • Part #T30053NG
  • Item #4138691
  • Manufacturer Part #30053-NG
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Gastite

Pietro Fiorentini 1 in. Steel NPT Gas Regulator Valve

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Multi-position mounting while maintaining vent limiting device
  • No largest single appliance restrictions
  • Internal vent limiter: non removable, for indoor and outdoor installations
  • Vent orifice protective cap included
  • For use with natural gas
  • No need to run vents to the outdoors (with local code approval)
  • Tested and listed to ANSI Z21.80 Standard
  • Requires Certification

Specifications

Collection:
Pietro Fiorentini
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Material:
Steel
Pressure - Maximum:
5 psi
Recommended Valve Application:
Gas
UL Listed:
No
Valve Size:
1 in
Valve Type:
Gas Regulator Valve