1/2 x 12 in. Male Straight Stub-Out

Part #T12X12STUB  |  Item #2476869  |  Manufacturer Part #1/2X12STUB

$18.06 EACH
(Pricing is for 12 in)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduces the number of joints in the system where contractors typically fabricate “stub-outs” from rigid pipe nipples, elbows and couplings.
  • Provides a fixed-point termination for installations where the appliances are not yet installed
  • Creates a more polished look to the overall installation
  • Stub-Out may also be used to pass through joist and wall constructions

Specifications

ASTM Specifications: ASTM A-53

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Height: 5 in

Length: 12 in

Material: Steel