2 in. NPT Brass Straight Fitting

You last purchased this on
 
FlashShield+™

2 in. NPT Brass Straight Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
FlashShield+™

2 in. NPT Brass Straight Fitting

  • Fast #
  • Part #TXR3FTG32
  • Item #5162386
  • Manufacturer Part #XR3FTG-32
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Tool-less flare design; no special tools are required
  • Metal-to-metal seal, with no split rings, O-rings or gaskets
  • Shield-to-fitting contact for enhanced continuity
  • All components are fully reusable.
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
  • Self-guiding assembly to ensure a perfectly even flare
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
3-1/2 in
Length:
3-2/5 in
Material:
Brass