3/4 x 6-1/2 in. Push-to-Connect SDR 11 Polyethylene Tee
FlashShield™ 3/4 x 6-1/2 in. Push-to-Connect SDR 11 Polyethylene Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Uni-body design eliminating external parts
- Pressure rating that meets or exceeds the maximum design pressure of the piping system
- Simple assembly
- Meets or exceeds all D.O.T., ASTM and NFPA 58 requirements
Specifications
- ASTM:
- ASTM D-2513
- Collection:
- FlashShield™
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connection 3:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Tee
- Height:
- 4-1/2 in
- Length:
- 6-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Schedule Class:
- SDR 11