20-1/2 in. Towel Rack Polished Chrome
20-1/2 in. Towel Rack Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 20-1/2 in
- Material:
- Brass