2 Robe Hook in Polished Chrome
Designer II 2 Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 125 PSI WSP (Saturated Steam to 353° F)
- Flat Faced Flanges
- Height: 2 3/4"
- Face to Face Dimensions: ANSI B16.10
- Class 125 Flanges: ANSI B16.1
- Pressure/Temperature Rating: ANSI B16.1
- Horizontal or Vertical Installation with Upward Flow
- Horizontal swing
- Design & Testing: MSS SP-71
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Designer II
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-3/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2