Wall Mount Toilet Tissue Holder in Satin Nickel
Elevate Wall Mount Toilet Tissue Holder in Satin Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Elevate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-3/5 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-63/100 in
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-3/5 in