Recessed Mount Toilet Tissue Holder in Polished Chrome
Latitude II Recessed Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires mounting hardware 783
- Lifetime functional guarantee
- 20" L x 5-2/5" W
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Latitude II
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2 in
- Length:
- 6-1/4 in
- Material:
- Brass
- Mount Type:
- Recessed
- Pivoting:
- No
- Projection:
- 2 in
- Width:
- 3-1/9 in