24 in. Towel Holder in Satin Nickel

You last purchased this on
 
Gatco

Latitude² Suite 24 in. Towel Holder in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gatco

Latitude² Suite 24 in. Towel Holder in Satin Nickel

  • Fast #
  • Part #G4297
  • Item #3780268
  • Manufacturer Part #4297
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Latitude² Suite
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
5-1/4 in
Installation Type:
Wall Mount
Length:
24 in
Mount Type:
Wall
Number of Bars:
1
Width:
10-1/4 in