Shower Rod End and Set in Bronze
Shower Rod End and Set in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Diameter: 1"
- With matching ends
- Solid forged brass
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Material:
- Bronze