Shower Rod End in Polished Chrome

You last purchased this on
 
Gatco

Shower Rod End in Polished Chrome

  • Fast #
  • Part #G833
  • Item #1716351
  • Manufacturer Part #833
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Gatco

Shower Rod End in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Set of 2 wall flanges
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1 in
IAPMO Listed -:
No