Shower Rod End in Satin Nickel
Shower Rod End in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flanges
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-19/50 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Width:
- 13/20 in