2 Robe Hook in Satin Nickel
Tavern 2 Robe Hook in Satin Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tavern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3 in
- Height:
- 4-2/5 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3 in
- Width:
- 2-1/4 in