2 hp 115/230V 1 in. NPT Booster Pump

You last purchased this on
 
Goulds Water Technology

GB Series 2 hp 115/230V 1 in. NPT Booster Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

GB Series 2 hp 115/230V 1 in. NPT Booster Pump

  • Fast #
  • Part #G33GBC20
  • Item #2325556
  • Manufacturer Part #33GBC20
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Carbon/ceramic with Buna-N mechanical seals
  • Goulds multistage pumps area great choice for boosting pressure to educator based chlorine feed systems
  • Cast iron and stainless steel construction
  • Units are not designed to be dead-headed, if your application may require periods of "no flow" then a properly sized pressure relief valve needs to be installed in the system
  • Educator systems work better with proper flow and pressure which often requires a booster pump
  • Multistage design is quiet and vibration free
  • The "GB" series will handle inlet pressures up to 75 psi so they can be plumbed directly to an existing pressure system
  • Ideal for high pressure washdown, reverse osmosis systems, water circulation or for boosting pressure anywhere you might need it
  • ODP motors, single phase feature capacitor start with thermal protection
  • Requires Certification

Specifications

Application:
Agriculture, Commercial, Filtration, HVAC, Residential, Reverse Osmosis System
Collection:
GB Series
Discharge:
1 in
Discharge Configuration:
Horizontal
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
33 gpm
Horsepower:
2 hp
Impeller:
Glass-Filled
Material:
Cast Iron, Stainless Steel
Maximum Feet of Head:
575
Maximum Temperature:
160
NEMA:
NEMA 56J
Phase:
Single Phase
Power Source:
AC
Pressure - Maximum:
315 psi
Pump Application -:
Pressure Booster
Pump Body Material:
Cast Iron
Pump Motor Type:
ODP
Pump Mounting:
Horizontal
Pump Phase:
1
Pump Stage:
9
RPM:
3500
Volts:
115/230V