1-Hole Filtered Water Faucet with Single-Handle in Black and Polished Chrome
1-Hole Filtered Water Faucet with Single-Handle in Black and Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation kit included
- Chrome faucet with Black accents
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Black/Polished Chrome
- Faucet Mount:
- Deck Mount
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole