10 ft. Ceiling Duct Cover Kit for JX10DC73SS Hood in Stainless Steel
10 ft. Ceiling Duct Cover Kit for JX10DC73SS Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- JX10DC73SS Hood
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 10 ft
- Product Type:
- Duct Kit
- UL Listed:
- No