11 x 1 x 13 in. Air Filter
11 x 1 x 13 in. Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts & accessories
- Room air conditioner
- Zoneline replacement filters
Specifications
- Brand Model Compatibility:
- Zoneline® AZ45, Zoneline® AZ65
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 13 in
- Disposable:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Air Filter
- Size:
- 11 in x 1 in x 13 in
- Weight:
- 1 lb
- Width:
- 11 in