23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel

This product has been replaced by

GE® Stainless Steel 23-3/4 in. 16 Place Settings Dishwasher
GE® 23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
Manufacturer Part #GDT665SSNSS
You last purchased this on
 
GE®

23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #GGDT655SSJSS
  • Item #7055084
  • Manufacturer Part #GDT655SSJSS
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® Stainless Steel 23-3/4 in. 16 Place Settings Dishwasher
GE® 23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
Manufacturer Part #GDT665SSNSS
GE®

23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full extension smooth-glide upper rack
  • Hidden vent with fan dry
  • Easy touch adjustable upper rack with 2 stem safe shelves
  • Wash a true half-load in either the upper or lower rack without sacrificing cycles and options available on a full wash
  • Four integrated bottle jets clean hard-to-reach areas inside tall items
  • Quiet 46 dBA motor keeps kitchen peaceful
  • With 3-piece silverware basket
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
7.2
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Decibel Rating (dB):
46 dB
Depth:
24 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Width:
23-3/4 in