23-3/4 in. Built-In Dishwasher with Hidden Control in Stainless Steel
This product has been replaced by
Manufacturer Part #GDT535PSMSS
23-3/4 in. Built-In Dishwasher with Hidden Control in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steam prewash loosens tough soils before any cycle
- SpaceMaker® silverware basket
- Piranha™ hard food disposer with removable filter ensures consistently clean items
- Clean design inner door
- Pearlescent Dark Grey racks with ball tip tines offer durability and secure dishes
- Cabinet depth installation
- A dishwasher this quiet has a status light to let you know it is running
- Includes dedicated silverware jets
- Built-up floor capable
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 7.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 55 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-3/4 in