23-3/4 in. Built-In Dishwasher with Hidden Controls in Stainless Steel
This product has been replaced by
Manufacturer Part #GDT225SSLSS
23-3/4 in. Built-In Dishwasher with Hidden Controls in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 2-digit countdown display with 1-24 hour delay start
- Two utility shelves in upper rack with Stem Safe
- Bright annealed stainless steel interior
- ENERGY STAR® qualified
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 9.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 57 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-11/32 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Type:
- GGLDT696JSS
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 24 in