23-3/4 x 24 in. 16 Place Settings Dishwasher in Stainless Steel

You last purchased this on
 
GE®

23-3/4 x 24 in. 16 Place Settings Dishwasher in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

23-3/4 x 24 in. 16 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #GGDT630PYRFS
  • Item #9548359
  • Manufacturer Part #GDT630PYRFS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bottle jets
  • Dry boost
  • 3 rack dishwasher
  • Adjustable upper rack
  • AutoSense wash cycle
  • High wash performance
  • Steam + sani
  • Wash zone
  • Reliable performance
  • Choose your cycle
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
7.1
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Decibel Rating (dB):
50 dB
Depth:
24 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Material:
Stainless Steel
Handle Type:
Towel Bar
Height:
33-3/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
Maximum Height:
35 in
NSF:
NSF 184
NSF Certified:
Yes
Number of Cycles:
5
Number of Settings:
16
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
800 W
Weight:
67 lb
Width:
23-3/4 in