24 in. Top Control Dishwasher with Sanitize Cycle in Fingerprint Resistant Stainless Steel
24 in. Top Control Dishwasher with Sanitize Cycle in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The versatile third rack was redesigned to load more than just silverware with additional space for unique items
- A system of 40 deep-cleaning silverware jets blasts the silverware basket from the bottom up, removing all stuck-on food for sparkling results
- Dry boost™ technology outperforms standard heated-dry dishwashers by getting hard-to-dry items like plastics up to 3 times drier when compared to heated dry
- This dishwasher features active flood protect, which prevents potential overflows for greater peace of mind. It works by using a water leak detector to sense when water is too high, pumping it out until a safe level is reached
- Save time with a high-temperature cycle that steams and sanitizes. Get a complete wash with no pre-rinsing or soaking necessary and reduce 99.999% of bacteria
- Get a complete wash with no pre-rinse thanks to a variety of wash cycles that provides a powerful clean. No matter how many dishes you load or how dirty they are, rest assured you'll get spotless results every time
- This dishwasher with a smooth-glide rack makes loading and unloading smooth and simple. It easily extends on stainless steel ball bearings, so you can make light work of even the heaviest loads
- Ensure a deep clean for tall items, narrow glasses, jars and more thanks to this dishwasher with bottle jets. 4 powerful jets direct water and detergent inside to effectively wash hard-to-reach areas
- The Piranha™ hard food disposer lets you use your dishwasher without pre-rinsing. Its stainless steel impellers rotate to pulverize food particles and an anti-jamming design makes sure wash arms stay unclogged
- Enjoy trusted performance from a trusted brand with this American-made, dependable dishwasher that provides totally clean and dry dishes with every cycle
Specifications
- AMP:
- 6.6, 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Greys
- Color Finish Name:
- Fingerprint Resistant Slate
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 45 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Height:
- 34 in
- NSF:
- NSF 184
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 23-3/4 in
- Wireless Communication - FEI:
- Wi-Fi