26-3/4 in. Trim Kit in Stainless Steel
26-3/4 in. Trim Kit in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- PEB7227ANDD Built-in Sensor Microwave Oven
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 18-7/8 in
- Material:
- Painted Metal
- Product Type:
- Trim Kit
- Width:
- 26-3/4 in