27 in. 7 cf 240V 5-Cycle Commercial Front Load Dryer in White
27 in. 7 cf 240V 5-Cycle Commercial Front Load Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/4 in
- Height:
- 42 in
- Number of Settings:
- 5
- Power Source:
- Electric
- Type:
- Front Load Dryer
- Volts:
- 240V
- Width:
- 27 in