27 in. 7.4 cu. ft. Electric Dryer in Diamond Grey

This product has been replaced by

GE® Diamond Grey 27 in. 7.4 cu. ft. Electric Dryer
GE® 27 in. 7.4 cu. ft. Electric Dryer in Diamond Grey
Manufacturer Part #GTD72EBPNDG
You last purchased this on
 
GE®

27 in. 7.4 cu. ft. Electric Dryer in Diamond Grey

  • Fast #
  • Part #GGTD65EBPLDG
  • Item #7387139
  • Manufacturer Part #GTD65EBPLDG
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® Diamond Grey 27 in. 7.4 cu. ft. Electric Dryer
GE® 27 in. 7.4 cu. ft. Electric Dryer in Diamond Grey
Manufacturer Part #GTD72EBPNDG
GE®

27 in. 7.4 cu. ft. Electric Dryer in Diamond Grey

This product requires certification to purchase.

X Points
Color Finish Name: Diamond Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
22, 24
CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Color Finish Category:
Greys
Color Finish Name:
Diamond Grey
Control Type:
Turn Knob
Depth:
30-1/2 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
46 in
Interior Light:
Yes
Maximum Capacity:
7.4 cu ft
Power Source:
Electric
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
5600 W
Width:
27 in