28 in. 17.5 cu. ft. Top Mount Freezer Refrigerator in Bisque

You last purchased this on
 
GE®

28 in. 17.5 cu. ft. Top Mount Freezer Refrigerator in Bisque

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

28 in. 17.5 cu. ft. Top Mount Freezer Refrigerator in Bisque

  • Fast #
  • Part #GGIE18GTHCC
  • Item #4717477
  • Manufacturer Part #GIE18GTHCC
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bisque Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable spill proof glass shelves hold up to 12 oz of spilled liquids for easy cleanup
  • Features factory installed icemaker
  • Upfront easy-to-use temperature controls work for both fresh food and freezer sections
  • Can storage door shelf holds cans in the door for easy selection and quick access
  • Adjustable wire freezer shelf easily adjusts between 2 positions
  • Seamless design of the freezer floor wipes up spills easily for quick cleanup
  • Large door storage offers ideal space for storing large containers in the door
  • Adjustable humidity drawers helps food stay fresh
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
17.5 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Bisque
Depth:
32-1/2 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
4.02 cu ft
Green Product:
Yes, Energy Star
Height:
67-3/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
13.51 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
Yes
Volts:
120V
Width:
28 in