28 in. 7.8 cu. ft. Electric Dryer in White on White
28 in. 7.8 cu. ft. Electric Dryer in White on White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Wi-Fi powered by SmartHQ™
- Quick Dry
- Sanitize Cycle
- Wrinkle Care
- Sensor Dry
- Damp Alert
- Vent Sensor
- 4 Way Venting
- Reversible Door
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 22, 24
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Control Type:
- Rotary
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Height:
- 39-3/4 in
- Interior Light:
- Yes
- Number of Cycles:
- 10
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120/240/208V
- Watts:
- 5600 W
- Weight:
- 130 lb
- Width:
- 28 in
- Wireless Communication - FEI:
- Wi-Fi