29-3/4 in. 10 cu. ft. Double Oven in Slate
This product has been replaced by
Manufacturer Part #JTD5000EVES
29-3/4 in. 10 cu. ft. Double Oven in Slate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Capacity:
- 10 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Control Type:
- Glass Touch
- Depth:
- 26-3/4 in
- Display Type:
- Digital
- Door Style:
- Drop Down
- Height:
- 53 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Maximum Capacity:
- 10 cu ft
- Number of Elements:
- 18
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 8.4 kW
- Width:
- 29-3/4 in