29-3/4 in. 5 cu. ft. Single Oven in Black
29-3/4 in. 5 cu. ft. Single Oven in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Glass Touch
- Depth:
- 26-3/4 in
- Display Type:
- Digital
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 28-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Capacity:
- 5 cu ft
- Number of Elements:
- 10
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 4000 W
- Width:
- 29-3/4 in