29-3/4 in. Double Electric Wall Oven in Stainless Steel
29-3/4 in. Double Electric Wall Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- True European convection with precise air for perfectly even results without turning the pan
- Self-clean with steam clean option
- GE® wall ovens are guaranteed for an exact fit to make replacement easy
- Notification lighting
- Ten-pass bake element covers more surface area for more even baking results
- Ten-pass dual broil element evenly browns dishes of all types and sizes
- Progressive halogen oven lighting
- Self-clean, heavy duty oven racks
- Wirelessly control oven functions from your smartphone with Wifi connect
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-1/8 in
- Height:
- 53 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Number of Elements:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3300 W
- Width:
- 29-3/4 in