29-7/8 in. 5.3 cu. ft. Radiant Electric Slide-In Range in White
This product has been replaced by
Manufacturer Part #GRS600AVWW
29-7/8 in. 5.3 cu. ft. Radiant Electric Slide-In Range in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- This smart oven features built-in Wi-Fi so you can control oven functions with the SmartHQ app on your smart device
- Replace your old 30" free-standing range with a new 30" slide-in model. GE slide-in ranges are guaranteed for an exact fit or GE Appliances will pay up to $300 toward modifications
- Cook healthier, crispier versions of your favorite foods in less time, thanks to an air fryer right in your oven that doesn't require preheating, a basket or a special tray
- Make hot meals in a hurry with less time preheating
- Produces rapid, powerful heat
- Provides low-heat capability for foods
- This convection oven cooks and browns more evenly, using a rear fan to circulate hot air
- Two heating elements in one offer flexibility
- Make cleanup easy by eliminating hard-to-reach areas
- Clean your oven the way you want
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 28-1/4 in
- Handle Material:
- Stainless Steel
- Height:
- 37-1/4 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Number of Elements:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3100 W
- Weight:
- 179 lb
- Width:
- 29-7/8 in