3-1/4 in. Evaporator Fan Motor for 37511KBSARWW
3-1/4 in. Evaporator Fan Motor for 37511KBSARWW
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 37511KBSARWW
- Depth:
- 6-3/4 in
- Height:
- 2-1/2 in
- NSF Certified:
- No
- Product Type:
- Evaporator Fan Motor
- Width:
- 3-1/4 in